Apply to be a TradeMaster!
Main product image of 1/2" MPT/Sweat OxBox ONE Washing Machine Outlet Box (Lead Free)
Magnifying glass
Hover image to zoom

1/2" MPT/Sweat OxBox ONE Washing Machine Outlet Box (Lead Free)

SKU:
696-G2403MF
Rating:
(0)
Q&A:
(0)
1/2" MPT/Sweat OxBox ONE Washing Machine Outlet Box (Lead Free)
Magnifying glass
Hover image to zoom
$29.56 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat
Product Highlight: Inlet Size
1/2"
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Outlet Type
Male Hose
Product Highlight: Outlet Size
3/4"

Description

–
Product Features:
  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into two stud bays
  • Separate boxes offer flexible layout
  • Durable ABS stands up to job site abuse
  • Drain knockout is easy to remove with pliers
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves
  • 3/4" male hose-thread outlet connections

Specs

–
Product Type:

Washing Machine Outlet Box

Features:

Includes Frame

Inlet Type:

Sweat

Inlet Size:

1/2"

Max Temp (F):

200°F

Max Pressure (PSI):

150

Outlet Type:

Male Hose

Outlet Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy