Apply to be a TradeMaster!
Main product image of OxBox 4-3/8" Solid Frame Insert w/ Valve Cutout
Magnifying glass
Hover image to zoom

OxBox 4-3/8" Solid Frame Insert w/ Valve Cutout

SKU:
696-SC1
Rating:
(0)
Q&A:
(0)
OxBox 4-3/8" Solid Frame Insert w/ Valve Cutout
Magnifying glass
Hover image to zoom
$4.01 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Color
White
Product Highlight: Height
5-3/4"

Description

–
Sioux Chief 696 series OxBox frame inserts shall be used where necessary in accessible plumbing applications. The frame insert shall limit access to the valves and provide concealment of box opening. The frame insert shall allow for supply hoses to be fully installed in conjunction with the frame insert installation. Frame insert shall work with any 696 series OxBox outlet box.
  • Solid cover plate provides a clean look for frequently used accessible plumbing valves
  • Material: ABS (white) - textured and paintable
  • Working Temperature: 160° F

Specs

–
Max Temp (F):

160°F

Product Type:

Outlet Box Part

Type:

Frame

Color:

White

Height:

5-3/4"

Width:

4-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy