Apply to be a TradeMaster!
Main product image of Fire-Rated Gas OxBox - 3/4" NPT Valve
Magnifying glass
Hover image to zoom

Fire-Rated Gas OxBox - 3/4" NPT Valve

SKU:
696R1031GF
Rating:
(0)
Q&A:
(0)
Fire-Rated Gas OxBox - 3/4" NPT Valve
Magnifying glass
Hover image to zoom
$51.68 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
ABS

Description

–
Sioux Chief 696R-series OxBox Fire-rated gas outlet box shall be used where necessary in plumbing and gas supply systems for residential or commercial units. Box shall allow for mounting with supply line from top or bottom, on-stud or between studs. Unit shall be available with yellow handle.

Specifications
  • 1/4-turn ball valve for easy, secure, accessible operation.
  • Box is available for 1/2" or 3/4" iron-pipe applications or 1/2" CSST applications in both standard and fire-rated products.
  • Recessed box is made of high-impact ABS providing the strongest finished installation for all gas appliance needs.
  • Valve has CSA certification to ANSI Z21.15-1997 / CGA 9.1-M97

Specs

–
Inlet Size:

1/2"

Product Type:

Gas Outlet Box

Outlet Size:

3/4"

Connection Type:

Threaded

Features:

1/4 Turn Ball Valves

Material:

ABS

Max Pressure (PSIG):

.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy