Apply to be a TradeMaster!
Main product image of OxBox Lavatory Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" MIP/Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom

OxBox Lavatory Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" MIP/Female Sweat (Lead Free)

SKU:
696RG2011MF
Rating:
(0)
Q&A:
(0)
OxBox Lavatory Outlet Box w/ Mini-Rester Water Hammer Arrester - 1/2" MIP/Female Sweat (Lead Free)
Magnifying glass
Hover image to zoom
$115.87 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Female Sweat, MIP
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Sioux Chief 696R series supply OxBox™ shall be used where necessary in residential or commercial plumbing supply systems. Access box can be secured directly to vertical stud or between studs using galvanized bracket. Supply line(s) can be installed from above or below. Arrester variations can be installed with arresters at any angle. Unit shall be available with 1/4-turn valves. Metal support bracket shall install into top/ bottom tracks of box. Outlet connections shall be generally 3/8". Outlet connections should generally be provided with a test/tamper-resistant cap. Every unit shall include a debris cover for protection during rough-in. Valves will be plated. Arrester option handles can be operated together (single throw) or independently.

Features:
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates cleaning stub outs and installing supply stops at finish
  • Debris covers included to protect boxes from drywall, mud, and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connection

Specs

–
Application:

Lavatory

Type:

Fire Rated

Product Type:

Lavatory Outlet Box

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

Female Sweat

MIP

Material:

ABS

Features:

1/4 Turn Ball Valves

Includes Frame

Max Temp (F):

250°F

Max Pressure (PSIG):

250

Lead Free:

Yes

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy