Apply to be a TradeMaster!
Main product image of 1/2" MIP/Female Sweat Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom

1/2" MIP/Female Sweat Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel

SKU:
699-A1-MR
Rating:
(1)
Q&A:
(0)
1/2" MIP/Female Sweat Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom
$14.12 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat, MIP
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–
Features
  • Installs at Rough and incorporates valve, escutcheon, stub out and bracket in one product
  • Fewer parts to buy, manage, handle, install, etc.
  • Consistent, professional installations
  • Top-quality valve with durable mounting plate
  • Patented, replaceable valve design
  • Debris cover included
  • Prop 65 WARNING

Specs

–
Product Type:

Access Panel

Inlet Type:

Female Sweat

MIP

Outlet Type:

Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Chrome-Plated Escutcheon for ProPlate
SKU: 699-FC
Sioux Chief

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Caused Major Flooding Damage

I used this with a SharkBite fitting and normal residential water pressure (67psi )the pressure blew it off. The exact same SharkBite fitting was then used on a different joint with no problem. I had standing water on three levels of the house because of this. Upon further testing I found that I could pull several SharkBite fittings off by hand. Each of these SharkBite fittings worked fine on other joints. I had the same experience with three other Sioux Chief Omega Plate valves. I called Sioux Chief and was told that I would be contacted later in the day, but it's been a couple of weeks since then. SupplyHouse has been very helpful in this matter, but they're not the manufacturer, so there's a limit to what they can do.
gerp124
Mpls Mn
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy