Apply to be a TradeMaster!
Main product image of 1/2" MIP/Female Sweat Inlet x 3/8" Extended Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom

1/2" MIP/Female Sweat Inlet x 3/8" Extended Compression ProPlate Single Valve Outlet Panel

SKU:
699-A1EMR
Rating:
(0)
Q&A:
(0)
1/2" MIP/Female Sweat Inlet x 3/8" Extended Compression ProPlate Single Valve Outlet Panel
Magnifying glass
Hover image to zoom
$18.32 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat, MIP
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–
1/2" MIP/Female Sweat Inlet x 3/8" Extended Compression ProPlate Single Valve Outlet Panel

Product Features
  • Installs at Rough and incorporates valve, escutcheon, stub out and bracket in one product
  • Fewer parts to buy, manage, handle, install, etc.
  • Consistent, professional installations
  • Top-quality valve with durable mounting plate
  • Patented, replaceable valve design
  • Debris cover included

Specs

–
Product Type:

Access Panel

Inlet Type:

Female Sweat

MIP

Outlet Type:

Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy