Apply to be a TradeMaster!
Main product image of 19 Gauge Replacement Strainer for Drains w/ Snap-in Fingers (Stainless Steel)
Magnifying glass
Hover image to zoom

19 Gauge Replacement Strainer for Drains w/ Snap-in Fingers (Stainless Steel)

SKU:
827-2S
Rating:
(1)
Q&A:
(0)
19 Gauge Replacement Strainer for Drains w/ Snap-in Fingers (Stainless Steel)
Magnifying glass
Hover image to zoom
$2.26 each
In Stock
In Stock
Get 130 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
  • Replacement Strainers for Drains
  • Fits: 821 Series, 825 Series, 827 Series, 828 Series, 829 Series, 840 Series

Specs

–
Type:

Shower Drain Strainer

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best choice for apartment units

This is the drain grate style that we use in apartments for the size of openings and finish. Other grates have larger openings which make it easier to see unsightly drain pipe. No one wants that.
RDesign
Columbus OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy