Shop Resideo Sale
Main product image of Total Knockout Closet Flange w/ One-Piece Plastic Ring (3" Hub / 4" Inside)
Magnifying glass
Hover image to zoom

Total Knockout Closet Flange w/ One-Piece Plastic Ring (3" Hub / 4" Inside)

SKU:
883-AT
Rating:
(1)
Q&A:
(0)
Total Knockout Closet Flange w/ One-Piece Plastic Ring (3" Hub / 4" Inside)
Magnifying glass
Hover image to zoom
$3.60 each
BOX UP & SAVE 7%
$83.25 box of 25
$3.33 each
In Stock
In Stock
Get 113 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Inside Diameter
4" ID

Description

–
Sioux Chief 883 or 884 Series TKO closet flanges shall be installed where necessary in drainage systems. Closet flange shall be fastened to floor and provide tabs or slots for fastening closet bolts to flange ring. Flange shall have a 3" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or D2661 (ABS) and also install inside most 4" pipe. Knockout cap must come out in one piece and shall be sized larger than drain opening, preventing it from falling down drain line. Closet flange shall hold a standard head test and be UPC listed.

Features:
  • Patent #5,377,361
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • Holds five floors (22 PSI) for head test

Specs

–
Material:

ABS

Size:

3"

Inside Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy this product again....

Was hard to find item for our Roofing Co. in Los Angeles.. Supply house got it done...
Andrew
North Hollywood, Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy