Shop Resideo Sale
Main product image of 3" Hub / Inside 4" Total Knockout Closet Flange w/ Plastic Ring
Magnifying glass
Hover image to zoom

3" Hub / Inside 4" Total Knockout Closet Flange w/ Plastic Ring

SKU:
883-PT
Rating:
(3)
Q&A:
(0)
3" Hub / Inside 4" Total Knockout Closet Flange w/ Plastic Ring
Magnifying glass
Hover image to zoom
$3.29 each
BOX UP & SAVE 7%
$76.25 box of 25
$3.05 each
In Stock
In Stock
Get 1,059 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Hub Connection
Product Highlight: Size
3" x 4"

Description

–
Sioux Chief 883 or 884 Series TKO closet fanges are installed where necessary in drainage systems. Closet flange are fastened to floor and provide tabs or slots for fastening closet bolts to flange ring. Flanges have a 3" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or D2661 (ABS) and also install inside most 4" pipe. Knockout cap must come out in one piece and shall be sized larger than drain opening, preventing it from falling down drain line. Closet flanges hold a standard head test and be UPC listed.

Features:
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Holds five floors (22 PSI) for head test

Specifications:
  • Flange body: PVC
  • Connection: 3" SCH. 40 hub/inside
  • Overall height: 2.20"
  • Overall diameter: 6.94"
  • Screw centers: 6"
  • Flange thickness: 0.44"
  • Hub depth: 1.53"
  • Knockout diameter: 4"

Specs

–
Connection Type:

Hub

Size:

3" x 4"

Type:

Knockout

Material:

PVC

Includes:

Plastic Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 90° Elbow
SKU: P300-020
2" x 2" x 1-1/2" PVC DWV Sanitary Tee
SKU: P401-251

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality/price

These are good quality ... I like the knockout ... Keeps things from ending up down the drain before the toilet is installed ... The knockout is pretty easy to whack out with a hammer and a very little bit of patience!
Dmccont
Ronkonkoma
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get a box

Good flanges. When these ones are gone I'll order another box.
Ben
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a product we use on every new construction home

Such a simple thing but this flange has enough holes to fasten to the subfloor or concrete to make it very strong
Strugglecreek
Forks of hungry hollow and grocery gap
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy