Shop Resideo Sale
Main product image of 3" Hub/ 4" Inside Total Knockout Closet Flange w/ Stainless Steel Ring, 2-1/2" Long Hub
Magnifying glass
Hover image to zoom

3" Hub/ 4" Inside Total Knockout Closet Flange w/ Stainless Steel Ring, 2-1/2" Long Hub

SKU:
884-PTM
Rating:
(4)
Q&A:
(1)
3" Hub/ 4" Inside Total Knockout Closet Flange w/ Stainless Steel Ring, 2-1/2" Long Hub
Magnifying glass
Hover image to zoom
$6.80 each
BOX UP & SAVE 4%
$156.48 box of 24
$6.52 each
In Stock
In Stock
Get 594 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Hub Connection
Product Highlight: Size
3" x 4"

Description

–
Sioux Chief 883 or 884 Series TKO closet fanges are installed where necessary in drainage systems. Closet flange are fastened to floor and provide tabs or slots for fastening closet bolts to flange ring. Flanges have a 3" Sch. 40 hub connection which conforms to ASTM D2665 (PVC) or D2661 (ABS) and also install inside most 4" pipe. Knockout cap must come out in one piece and shall be sized larger than drain opening, preventing it from falling down drain line. Closet flanges hold a standard head test and be UPC listed.

Specifications:
  • Flange body: PVC
  • Connection: 3" SCH. 40 hub/inside
  • Overall height: 2.75"
  • Overall diameter: 7.13"
  • Screw centers: 6"
  • Flange thickness: 0.38"
  • Hub depth: 2.4375"
  • Knockout diameter: 4"

Features:
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • Holds five floors (22 PSI) for head test

Specs

–
Connection Type:

Hub

Size:

3" x 4"

Type:

Knockout

Material:

PVC

Includes:

Stainless Steel Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

worked fineRandu

used to replace rusted flanges, worked well.
Randy
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly designed knockout. Falls down drain or breaks fitting

I've had big problems with the knockout feature of this product. During the first install, the knockout top shattered and fell down the drain. To retrieve the pieces, I had to dismantle a sewage ejector pump, which luckily hadn't yet been used. During the recent second install, I thought I tried to avoid this and knock out the knock out before gluing, but the primary fitting pipe cracked. I definitely plan to discontinue the use of this product due to the defectiveness of knockout design. FYI: Manufacturer claims "Knockout will not break apart and cannot fall down drain pipe" This is obviously not true.
John S.
Denver, CO
4 years ago
Was this review helpful to you?

I would buy this product again and order more items from Sup

New bathroom
John
Mechanicsburg PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TOILET FLANGES

great products+
tomthe plumber43764
ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The item description says steel. Is it stainless steel or just plain steel?

Asked by mrfixitmaybe 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The swivel ring is made of stainless steel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy