Apply to be a TradeMaster!
Main product image of Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Spigot)
Magnifying glass
Hover image to zoom

Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Spigot)

SKU:
886-4ATMSPK
Rating:
(0)
Q&A:
(0)
Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Spigot)
Magnifying glass
Hover image to zoom
$8.40 each
BOX UP & SAVE 6%
$63.20 box of 8
$7.90 each
In Stock
In Stock
Get 6 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Spigot Connection

Description

–
Sioux Chief 886 series TKO closet flanges shall be used where necessary in drainage systems. Flange shall have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have a knockout, sized larger than the opening, which comes out in one piece preventing it from falling down the drain line. Flange shall have a 3" Sch. 40 spigot connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). Flange shall hold a standard head test and be UPC listed. Always fasten closet flanges to the floor.

Features:
  • Patent #5,377,361
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • Holds five floors (22 PSI) for head test

Note: Image may not be actual representation of item.

Specs

–
Material:

ABS

Size:

4"

Connection Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy