Apply to be a TradeMaster!
Main product image of 4" Hub Open Closet Flange w/ One-Piece Plastic Ring
Magnifying glass
Hover image to zoom

4" Hub Open Closet Flange w/ One-Piece Plastic Ring

SKU:
886-4P
Rating:
(1)
Q&A:
(0)
4" Hub Open Closet Flange w/ One-Piece Plastic Ring
Magnifying glass
Hover image to zoom
$5.99 each
BOX UP & SAVE 8%
$138.50 box of 25
$5.54 each
In Stock
In Stock
Get 77 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Hub Connection
Product Highlight: Size
4"

Description

–
4" Hub Open Closet Flange w/ One-Piece Plastic Ring

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Plastic - Solid ABS or PVC

Specs

–
Size:

4"

Connection Type:

4" Hub

Type:

Open

Material:

PVC

Includes:

Plastic Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

no stainless steel

I read that the SS ring on closet flanges can decay. Solid PVC seemed the way to go. Had a hard time finding 4" hub, but Supply House came through. Flange fit over 4" PVC riser. In hindsight I think closet flange into PVC would be a better connection, drainage wise.
Eric
Long Island, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy