Apply to be a TradeMaster!
Main product image of 3" Sch. 30 Hub Total Knockout Closet Flange w/ One-Piece Plastic Ring
Magnifying glass
Hover image to zoom

3" Sch. 30 Hub Total Knockout Closet Flange w/ One-Piece Plastic Ring

SKU:
886-PT30
Rating:
(0)
Q&A:
(1)
3" Sch. 30 Hub Total Knockout Closet Flange w/ One-Piece Plastic Ring
Magnifying glass
Hover image to zoom
$5.78 each
BOX UP & SAVE 5%
$136.75 box of 25
$5.47 each
In Stock
In Stock
Get 220 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Hub Connection
Product Highlight: Size
3"

Description

–
Sioux Chief 886 series TKO closet flanges shall be used where necessary in drainage systems. Flange shall have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have a knockout, sized larger than the opening, which comes out in one piece preventing it from falling down the drain line. Flange shall hold a standard head test and be UPC listed. Always fasten closet flanges to the floor.

Features:
  • Patent #5,377,361
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • Holds five floors (22 PSI) for head test

Specs

–
Connection Type:

Hub

Material:

PVC

Size:

3"

Type:

Knockout

Includes:

Plastic Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this toilet flange fit inside a 3in schedule 40 drain pipe? I have 3in sch. 40 pipe flush with a concrete floor. Looking for a flange that will fit inside. Thanks!

Asked by Chuck 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, 886-PT30 would be a 3" hub for schedule 30 pipe. In other words, 3" schedule 30 pipe would fit inside of this closet flange's hub. The closest thing that we have to this product but for you application would be 888-PTM. The only difference besides how it connects would be that it contains a stainless steel swivel ring. https://www.supplyhouse.com/Sioux-Chief-888-PTM-Total-Knockout-Closet-Flange-w-Stainless-Steel-Swivel-Ring-3-Inside

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy