Apply to be a TradeMaster!
Main product image of 3" x 4" Full Flush, 889-Series Gasketed Offset Closet Flange with TKO Knockout
Magnifying glass
Hover image to zoom

3" x 4" Full Flush, 889-Series Gasketed Offset Closet Flange with TKO Knockout

SKU:
889-AOTM
Rating:
(0)
Q&A:
(0)
3" x 4" Full Flush, 889-Series Gasketed Offset Closet Flange with TKO Knockout
Magnifying glass
Hover image to zoom
$10.16 each
BOX UP & SAVE 5%
$192.40 box of 20
$9.62 each
In Stock
In Stock
Get 70 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Inside Diameter
4" ID

Description

–
Sioux Chief 889 series FullFlush gasketed closet flanges shall be used where necessary in drainage systems. Flange shall allow 1.5" offset in any direction, and have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have an offset inner diameter area properly designed to allow full 3" spherical-fl ow for complete drainage and clog resistance. Engineered elastomer flange gasket shall have 3 points of contact to ensure a positive seal inside 4" nominal DWV pipe. Always fasten closet flanges to the floor.

Features:
  • Full-flow, 3" I.D. throat - no restriction
  • Allows for 1-1/2" offset in any direction for closet bowl setting
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength

Specs

–
Material:

ABS

Inside Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy