Apply to be a TradeMaster!
Main product image of 1/2" Female Compression x 3/8" OD Compression Brass Adapter, Lead Free
Magnifying glass
Hover image to zoom

1/2" Female Compression x 3/8" OD Compression Brass Adapter, Lead Free

Brand:
Sioux Chief
SKU:
907-47161001
Rating:
(2)
Q&A:
(0)
1/2" Female Compression x 3/8" OD Compression Brass Adapter, Lead Free
Magnifying glass
Hover image to zoom
$2.07 each
In Stock
In Stock
Get 94 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Compression x Compression Connection

Description

–

Sioux Chief 1/2" Female Compression x 3/8" OD Compression Brass Adapter, Lead Free

Specs

–
Connection Type:

Female Compression x Compression

Size:

1/2" x 3/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

works as expected

I've used hundreds of these fittings when replacing dishwasher supply lines . I use them on the 1/2" o.d. shutoffs to reduce to 3/8". Never had an issue.
tim
Lincoln R.I.
11 months ago
Was this review helpful to you?

Trash - 3 out of 6 failed after only 4 years

Replaced all copper line in our house with pex 4.5 years ago. Have 6 of these fittings on our 3 bathroom sinks….3 of the 6 failed in the last 6 months. No other fittings in our entire house have had any issues. Wall on female portion of fitting is extremely thin and eventually develops a crack. In my experience, these are trash.
LD
Kansas
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy