Shop Resideo Sale
Main product image of 1/4" MIP Barstock Hex Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/4" MIP Barstock Hex Brass Nipple (Lead Free)

Brand:
Sioux Chief
SKU:
930-611001
Rating:
(1)
Q&A:
(2)
1/4" MIP Barstock Hex Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$2.51 each
BOX UP & SAVE 8%
$11.55 box of 5
$2.31 each
In Stock
In Stock
Get 360 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Ideal for use with copper, brass, iron pipe on oil, natural gas, water and air lines. Working pressure: 1,000 PSI (69 bar).

Specs

–
Size:

1/4"

Material:

Brass

Application:

Schedule 40

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 1-1/2" Brass Nipple (Lead Free)
SKU: BRN025-150
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again

It is exactly as shown, and does what it needs to do. Quick order processing and delivery.
tonkatim
Seattle, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: how long is this nipple?

Asked by Dale Sims 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dale. This nipple is 1-1/8” in length.

Was this review helpful to you?

Q: Is this product lead-free and acceptable to use in drinking water applications?

Asked by Nathan 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Nathan! No, this item is not lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy