Apply to be a TradeMaster!
Main product image of 3/8" MIP Barstock Hex Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/8" MIP Barstock Hex Brass Nipple (Lead Free)

SKU:
930-611601
Rating:
(0)
Q&A:
(0)
3/8" MIP Barstock Hex Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$2.24 each
In Stock
In Stock
Get 51 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

Overview:

  • Material: Brass
  • Applications: Copper, brass, and iron pipe. Oil, natural gas, water, and air lines.
  • Working pressure: 1,000 PSI (69 bar).

Specs

–
Size:

3/8"

Material:

Brass

Application:

Schedule 40

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy