Apply to be a TradeMaster!
Main product image of 1/2" x 1/4" MIP Brass Reducing Barstock Hex Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/4" MIP Brass Reducing Barstock Hex Nipple (Lead Free)

SKU:
930-62201001
Rating:
(0)
Q&A:
(0)
1/2" x 1/4" MIP Brass Reducing Barstock Hex Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$3.93 each
In Stock
In Stock
Get 84 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/4", 1/2" x 1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Overview:
  • Material: Brass
  • Applications: Copper, brass, and iron pipe. Oil, natural gas, water, and air lines.
  • Working pressure: 1,000 PSI (69 bar).
  • Specs

    –
    Size:

    1/2"

    1/4"

    1/2" x 1/4"

    Application:

    Schedule 40

    Material:

    Brass

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy