Apply to be a TradeMaster!
Main product image of 5/8" OD slip connect with 1-3/8" adjustment (Chrome-Plated Zinc)
Magnifying glass
Hover image to zoom

5/8" OD slip connect with 1-3/8" adjustment (Chrome-Plated Zinc)

SKU:
972-35
Rating:
(0)
Q&A:
(0)
5/8" OD slip connect with 1-3/8" adjustment (Chrome-Plated Zinc)
Magnifying glass
Hover image to zoom
$19.07 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome Plated Zinc
Product Highlight: Outside Diameter
5/8" OD

Description

–
5/8" OD slip connect with 1-3/8" adjustment (Chrome-Plated Zinc)

Features:
  • Chrome-plated zinc
  • 5-1/4" overall length
  • Tapered threads

Specs

–
Type:

Diverter Spout

Finish:

Chrome Plated Zinc

Outside Diameter:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy