Apply to be a TradeMaster!
Main product image of 103-C, 1/4" OD Compression x 1/4" MIP Angle Needle Valve (Lead Free)
Magnifying glass
Hover image to zoom

103-C, 1/4" OD Compression x 1/4" MIP Angle Needle Valve (Lead Free)

SKU:
997-020201104001
Rating:
(0)
Q&A:
(0)
103-C, 1/4" OD Compression x 1/4" MIP Angle Needle Valve (Lead Free)
Magnifying glass
Hover image to zoom
$11.90 each
BOX UP & SAVE 5%
$56.40 box of 5
$11.28 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
OD Compression x MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Body Pattern
Angle
Product Highlight: Connection Size
1/4" Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

103-C, 1/4" OD Compression x 1/4" MIP Angle Needle Valve (Lead Free)

Specs

–
Product Type:

Needle Valve

Lead Free:

Yes

Body Pattern:

Angle

Connection Size:

1/4"

Connection Type:

OD Compression x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy