Apply to be a TradeMaster!
Main product image of LFA-851 PB92 EV, 1/2" Cooler Adapter (Female Pipe to Male Pipe Adapter)
Magnifying glass
Hover image to zoom

LFA-851 PB92 EV, 1/2" Cooler Adapter (Female Pipe to Male Pipe Adapter)

SKU:
999-56200201
Rating:
(0)
Q&A:
(0)
LFA-851 PB92 EV, 1/2" Cooler Adapter (Female Pipe to Male Pipe Adapter)
Magnifying glass
Hover image to zoom
$7.33 each
BOX UP & SAVE 8%
$33.85 box of 5
$6.77 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Designed for use with humidifiers, pneumatic and hydraulic instrumentation and similar applications. Appropriate for industrial and automotive use, but are not recommended for LPG or gas applications.

Specs

–
Size:

1/2"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy