Apply to be a TradeMaster!
Main product image of Bypass Flow-Thru Humidifier w/ Manual Humidistat (18 Gal.)
Magnifying glass
Hover image to zoom

Bypass Flow-Thru Humidifier w/ Manual Humidistat (18 Gal.)

Brand:
Skuttle
SKU:
2001-SKUTTLE
Rating:
(0)
Q&A:
(0)
Bypass Flow-Thru Humidifier w/ Manual Humidistat (18 Gal.)
Magnifying glass
Hover image to zoom
We no longer carry 2001-SKUTTLE
Unavailable since September 9, 2022

Product Highlights

–
Product Highlight: Capacity (Gallons)
18 Gallons

Description

–
The Model 2001 is a compact unit that will humidify homes ranging in size from 1,957 to 4,286 square feet or 15,652 to 34,286 cubic feet.

Skuttle Bypass Flow-Thru Humidifiers are efficient, effective and easy to maintain!

Housed in handsome, sturdy thermoplastic cabinets, Skuttle’s high-capacity Flow-Thru Humidifiers are designed to accommodate today’s narrower ductwork, lower furnace temperatures and shorter blower cycles.

Operating in conjunction with your home’s central heating system, a Bypass Flow-Thru Humidifier helps maintain indoor relative humidity at a balanced, healthier, more comfortable 30-to-45 percent. When the indoor humidity level drops below the pre-selected level, a switch inside the humidifier causes fresh water to flow across a porous evaporator pad, where it is exposed to warm, dry air forced through the humidifier by the furnace blower. As the water evaporates, the heating system circulates humidified air throughout the home. A Skuttle Fan-Powered Flow-Thru (Model 2002) operates on the same principle as a Bypass Flow-Thru, except that the warm air is forced through the humidifier by an internal fan, rather than by the furnace blower.

Because these units employ the flow-thru principle of humidification, they use more water than other types of humidifiers. However, Skuttle engineers were the first to reduce Flow-Thru water consumption to the minimum necessary for effective humidification. Electrical consumption is about the same as a 25-watt light bulb. The summer shutoff damper on bypass units increases efficiency and saves energy. Flow-Thrus do not produce harmful contaminants, nor do they release them into the air.

Flow-Thrus are the easiest of all central system humidifier types to maintain. Unless your water is extremely hard, one thorough cleaning per year should be sufficient.

Specs

–
Product Type:

Humidifier

Capacity (Gallons):

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm