The Day Savers – A National Tradesmen Day Contest
Main product image of 20" x 20" x 5" Air Cleaner Filter for DB-20-20 (Pack of 3)
Magnifying glass
Hover image to zoom

20" x 20" x 5" Air Cleaner Filter for DB-20-20 (Pack of 3)

Brand:
Skuttle
SKU:
448-3
Rating:
(2)
Q&A:
(0)
20" x 20" x 5" Air Cleaner Filter for DB-20-20 (Pack of 3)
Magnifying glass
Hover image to zoom
We no longer carry 448-3
Unavailable since September 9, 2022

Product Highlights

Product Highlight: Size
20" x 20" x 5"
Product Highlight: MERV
8 MERV Rating

Description

MERV 8 Better Quality filtration has been found to be highly effective. Under standardized testing, Skuttle’s MERV 8 high-efficiency filter media captures and holds 84.9% of airborne contaminants and pollutants ranging between 3.0 and 10.0 microns in size. For comparison, a single human hair ranges in size from 20.0 to 40.0 microns.

In addition to larger particles such as hair and pet dander, Skuttle’s MERV 8 high-efficiency filter media stops pollen, Spanish moss, dust mites, sanding dust, paint dust, textile fibers, carpet fibers, pudding mix, snuff, powdered milk, dusting aids, cement dust, hair spray, fabric protector, mold spores, and other similar size contaminants.

Specs

Product Type:

Filter

Size:

20" x 20" x 5"

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Skuttle Air Filter

This size and model was recommended by local HVAC retail service company after buying 4 filters that did not fit from another online supplier. This filter is better but still does not fit properly & have to place items heavy enough to hold filter to work.
Clean Air
Citrus Springs, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

I bought what I thought was a filter to fit my AC and it turned out it was a generic brand. Once I purchased the skuttle from the SupplyHouse, the filter slid in just like it was designed to.
Just Right
Trenton, FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?