Apply to be a TradeMaster!
Main product image of Under Duct Flow-Thru Humidifier (20 Gal.)
Magnifying glass
Hover image to zoom

Under Duct Flow-Thru Humidifier (20 Gal.)

Brand:
Skuttle
SKU:
55UD
Rating:
(2)
Q&A:
(0)
Under Duct Flow-Thru Humidifier (20 Gal.)
Magnifying glass
Hover image to zoom
We no longer carry 55UD
Unavailable since September 9, 2022

Product Highlights

–
Product Highlight: Capacity (Gallons)
20 Gallons

Description

–
Skuttle Under Duct Humidifiers are real workhorses that perform well on heat pumps and high-efficiency heating systems. In fact, they are superior to plenum-mount flow-thrus on today’s 90-plus furnaces.

Both the Flow-Thru and Drum Under Duct units handle more air volume than their plenum-mount counterparts because air flows directly through the ductwork rather than through a 6 in. (15.24 cm) bypass tube.

With normal maintenance, they cause no airflow resistance. The humidifiers’ efficient design actually increases airflow around the evaporator pads. The unique mounting frames allow fast, simple removal from the duct for easy cleaning and servicing.

Environmental Facts

Because Model 55UD employs the flow-through principle of humidification, it uses more water than other types of humidifiers. However, Skuttle engineers have reduced water consumption to the minimum necessary for effective humidification. Electrical consumption is minimal—about the same as a 25-watt light bulb.

How it Operates The Skuttle 55-UD Under Duct Humidifier works with your furnace to distribute humidified air throughout your home. It is designed to mimic nature's process of warm air evaporation with the help of a porous evaporator pad. As warm air from your furnace passes over the evaporator pad, water evaporates evenly into the warm air stream. Your heating system then circulates the humidified air throughout your home. Using Skuttle 55-UD regularly can restore your home's humidity to a healthier and more comfortable 30 to 45 percent.

Performance The Skuttle 55-UD Humidifier can humidify homes up to 4,762 square feet, depending on your home's insulation level. Use the guidelines below to determine whether or not this model will work for your home.

  • Tight House - Tight houses have insulated walls and ceilings, vapor barriers, weather stripping on doors and windows, snug doors, snug windows, and a fireplace damper. One-half air change per hour.
  • Average House - Average houses have insulated walls and ceilings, vapor barriers, loose doors, loose windows, and a fireplace damper. One air change per hour.
  • Loose House - Loose houses have no insulation, storm doors, storm windows, weather stripping, or vapor barriers. Two air changes per hour.

Specs

–
Product Type:

Humidifier

Capacity (Gallons):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase this Product from Supply House Again!!

Great Product - Great Packing - Super Fast Shipping
Keith
Newtown, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House was great

I bought a under duct whole house humidifier. I pan was damaged and could not be used. I called Supply House and they immediately shipped me a new one. Super fast shipping (like next day). This wasn't my first choice for humidifiers, it was about the only type that would fit my furnace. I would probably rate the Skuttle Under Duct humidifier 3 stars, but I would rate Supply House 5 stars.
DJC
Williamston, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?