Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Humidifiers
Humidifier Replacement Parts
Skuttle Humidifier Replacement Parts
Replacement Media w/ Wick for Models 45 & 55 Humidifiers
Brand:
Skuttle
SKU:
A04-1725-045
Rating:
(2)
Q&A:
(0)
Hover image to zoom
We no longer carry A04-1725-045
Unavailable since May 18, 2022
Specs
–
Product Type:
Humidifier Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Skittle ud55
These filters work perfectly
Mike
Minnesota
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fragil item delivered good condition
The item ordered was very fragil and was packed so it survived in good condition. It was inexpensive compared to all the other places I looked at and was original manufacturs equipment. While I didn't order overnight it did come within a few days.
Da Homeowner
RI
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video