Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Humidifiers
Humidifier Replacement Parts
Skuttle Humidifier Replacement Parts
Replacement Media with Wick for Model 2000 & 2100 Humidifiers
Brand:
Skuttle
SKU:
A04-1725-052
Rating:
(4)
Q&A:
(0)
Hover image to zoom
We no longer carry A04-1725-052
Unavailable since September 5, 2022
Description
–
Replacement Media with Wick for Model 2000 & 2100 Humidifiers
Specs
–
Product Type:
Humidifier Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Must what i needed
Needed a filter for my whole house humidifier. Yours came with the wick at a good price. Thank you!
JP
NY
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes i buy would it again
Install in my humidifier.
Mike
Columbus, OH
6 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Great product and shipping response
The product works just like the more expensive ones that I have been buying. The price was right. The shipping response was great.
GuffeyGal
Lynchburg, VA
7 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
I would buy this filter & buy it again.
The filter us the right size for my furnace humidifier & it works great!
Who
Clio, mi
8 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video