Apply to be a TradeMaster!
Main product image of D-28-6 Make-up Air Combustion Air Diffuser
Magnifying glass
Hover image to zoom

D-28-6 Make-up Air Combustion Air Diffuser

Brand:
Skuttle
SKU:
D00-0028-006
Rating:
(0)
Q&A:
(0)
D-28-6 Make-up Air Combustion Air Diffuser
Magnifying glass
Hover image to zoom
D00-0028-006 has been discontinued
Discontinued February 18, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Duct Size
6"

Description

–
The Skuttle Make-up and Combustion Air Diffuser (Model D-28-6) is designed to supply combustion air to fuel-burning appliances that have inadequate combustible air sources.

How the Diffuser Works

Generally installed 12 inches (30.48 centimeters) from the appliance’s combustion air intake, the Diffuser connects to a 6-in. (15.24 cm) insulated duct which, in turn, connects to a screened, fresh air inlet mounted on the home’s exterior. As the colder, heavier outside air enters the Diffuser, the unit acts as a check valve or cold air trap, automatically diffusing auxiliary combustion air into the area around the appliance.

Features and Benefits
  • Works in any home as a fresh air supply.
  • Provides combustion air when other methods do not supply sufficient air.
  • Reduces drafts caused by negative pressure.
  • Aids in reducing indoor air pollution by replacing exhausted air.
  • Traps cold air entering the home.
  • Made in the USA.
Proper ventilation, in combination with humidification, filtration and air purifications systems can create a healthier, more comfortable environment in your home.

Specs

–
Product Type:

Air Control

Duct Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm