Shop Limited Time Deals
Main product image of 6 ft. Fine/Line 15 Baseboard (1/2")
Magnifying glass
Hover image to zoom

6 ft. Fine/Line 15 Baseboard (1/2")

Brand:
Slant/Fin
SKU:
102001006
Rating:
(1)
Q&A:
(0)
6 ft. Fine/Line 15 Baseboard (1/2")
Magnifying glass
Hover image to zoom
We no longer carry 102001006
Unavailable since April 13, 2012

Product Highlights

Product Highlight: BTU Output
580 Max BTUs
Product Highlight: Height (Inches)
7" Height
Product Highlight: Depth (Inches)
2-5/8" Depth
Product Highlight: Size
6 ft.
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel

Description

Fine/Line 15 is Slant/Fin's quality choice low profile baseboard for homes or apartments. Fine/Line 15 hot water baseboard provides gentle full room convection heating that blocks chilling drafts at the outside walls, surrounding you and your family with heating comfort. With its high performance heating element, sure grip support brackets, and low profile reinforced enclosure, Fine/Line 15 will provide a cost-effective installation that is easy to zone for room by room comfort control. Plus, its attractive design and Nu-White baked enamel finish look good in any room. No manufacturer is more experienced than Slant/Fin in designing and manufacturing baseboards with the right features for ease of installation, good value, superb performance and long life.

Exceptional product quality has made Slant/Fin baseboard the number one choice of heating professionals. Fine/Line 15 is manufactured with contractor-friendly features for quick, trouble free installation without annoying callbacks. Every Slant/Fin baseboard model is made with a strong enclosure, high strength support brackets, no-noise expansion cradles, fully modulating damper, high performance heating element and precision accessories. Slant/Fin baseboard is shipped fully assembled, ready for box-to-wall installation.

Fine/Line 15 Features:
  • 1/2" copper heating element
  • Channeled front panel that mounts on sure-grip brackets to prevent panel "pop-off"
  • Flared element tubes to facilitate joining sections
  • Accommodates return line with short radius return bend
  • 1-3/4" floor-to-front cover opening to promote good air circulation for effective convection heating
  • Fully modulating, pivot mounted damper to help control individual room temperatures
  • Extendable accessories for wall to wall fit with no cutting makes a neat installed appearance
***NOTE: 2" splice plate is included with 5', 6', 7', and 8' lengths.

***NOTE: End caps are not included and must be purchased separately

Specs

Application:

Heating

Size:

6 ft.

Height (Inches):

7"

Depth (Inches):

2-5/8"

BTU Output:

580

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 15

Package Type:

Includes Heating Element

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Received Product and Quality as shown on website. would definetly buy again
Bond
South Jordan,Ut
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?