Apply to be a TradeMaster!
Main product image of GXH-150 EDPT Hot Water Boiler w/ Tankless Heater (147,000 BTU)
Magnifying glass
Hover image to zoom

GXH-150 EDPT Hot Water Boiler w/ Tankless Heater (147,000 BTU)

Brand:
Slant/Fin
SKU:
21611111NV
Rating:
(0)
Q&A:
(0)
GXH-150 EDPT Hot Water Boiler w/ Tankless Heater (147,000 BTU)
Magnifying glass
Hover image to zoom
21611111NV has been discontinued
Discontinued August 16, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (BTU)
147000 BTU Capacity

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Slant/Fin's Galaxy is a hot water boiler heating system which is one of America's most trusted gas boilers. Installed in tens of thousands of homes, Galaxy is the choice of experienced heating professionals everywhere. For homeowners, it's the wise choice for long-term efficiency and reliability.

Galaxy is a highly reliable natural draft boiler that means. It connects to a chimney and needs no fans nor power combustion devices, making it a simple and reliable boiler. Its cast-iron design is recognized by heating professionals everywhere as the longest lasting, most durable heat exchanger material.Specially shaped thermal pins promote efficient heat transfer. With fewer components, there's less chance of losing your heat because of component failure. The boiler heats quickly, sending warmth to radiators throughout your home within moments of your thermostat's call for heat.

The Galaxy steam models produce dry steam and delivers it to system through a 2 1/2" supply tapping. This ensures lower steam velocity and quieter system operation. The speed skimmer trough built into Galaxy “PZ” steam boilers, makes cleaning the boiler water easy by skimming of surface films of grease, oil and other contaminant's.

Features:
  • Extended jacket conceals controls, wires and gas valve
  • Intermittent pilot
  • Assembled with only durable metal push nipples
  • Low profile GXHA steam models fit in locations with reduced overhead clearance
  • 25 Year Limited Lifetime Warranty

Specs

–
Product Type:

Boiler

Type:

Hot Water

Flow Rate (GPM):

3

Capacity (BTU):

147000

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM