Apply to be a TradeMaster!
Main product image of TR-30 WU - 104,000 BTU Output Knockdown Package Water Oil Boiler w/o Burner
Magnifying glass
Hover image to zoom

TR-30 WU - 104,000 BTU Output Knockdown Package Water Oil Boiler w/o Burner

Brand:
Slant/Fin
SKU:
36380151
Rating:
(2)
Q&A:
(0)
TR-30 WU - 104,000 BTU Output Knockdown Package Water Oil Boiler w/o Burner
Magnifying glass
Hover image to zoom
36380151 has been discontinued
Discontinued March 21, 2019
This product has been discontinued.

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
31.875" Height
Product Highlight: BTU Input
140000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Oil, Knockdown Package Water Boiler Without Burner, 104 MBH Net IBR, 120 MBH DOE, 140 MBH Burner, 84.4% AFUE, 6 Inch Flue Outlet, Slant/Fin TR Series

The Intrepid boiler is designed to protect against the adverse effects of changing operating conditions. Many boilers suffer from poor combustion and soot buildup when their setup conditions are changed by cold oil, cold air or changes in chimney draft. The contoured shape of Intrepid’s heat exchanger has one of the lowest draft losses in the industry. This supports stable combustion. Burners are configured for each specific model to provide smooth, clean, efficient operation. Unlike most oil boilers , Intrepid’s push nipples are located to the side, out of the way of the flue gasses. This creates more uniform heat transfer, minimizes draft loss and reduces soot build-up

Features:
  • Type: Knockdown Package
  • Series: TR
  • Fuel Type: Oil
  • Net IBR Rating: 104 MBH
  • DOE Heating Capacity: 120 MBH
  • Burner Capacity: 140 MBH
  • AFUE Rating: 84.40%
  • Flue Outlet Size: 6"
  • Housing Material: Cast Iron
  • Dimensions: 27-5/8" Length
  • For residential to light commercial requirements
  • Domestic hot water coil optional
  • Robust cast-iron heat exchanger
  • Installer-friendly features
  • More Btu's per section than ordinary boilers
  • Metal push nipple to connect individual sections

Specs

–
Fuel Type:

Oil

Efficiency:

86%

Height (Inches):

31.875"

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

BTU Input:

140000

DOE Rating:

120000

IBR Rating:

104000

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Another happy install

Another happy customer using the slant fin boiler, took a long time to get, but overall worth it. Overall easy to install, highly recommend.
DanTheBoilerMan
Webster, ma
8 years ago
Was this review helpful to you?

Excellent value for budget boiler

My first time ordering a slant fin boiler, here are my thoughts.. First this boiler is the intrepid TR-30 with multi firing rates, it can be used in most residential applications What is included with this Knockdown package is a Honeywell high/low controller, 1/2 long well, 3/4 pressure relief valve, flue brush, drain, armored cable wiring, and black iron fittings The boiler jacket is not installed when delievered, it comes in a separate box, I like this so you don't damage it bringing to where it needs to go, of course all the mounting hardware is included. Now I've installed a lot of boilers, and overall besides it being blue, I do not see any difference in terms of operation, I consider this boiler an excellent value, understanding that is dose not come with a burner or circulator pump. I plan to purchase many more to help save People money.
DanTheBoilerMan
Webster, ma
9 years ago
Was this review helpful to you?