Apply to be a TradeMaster!
Main product image of TR-40H - 157000 BTU Output Packaged Water Oil Boiler w/ Burner
Magnifying glass
Hover image to zoom

TR-40H - 157000 BTU Output Packaged Water Oil Boiler w/ Burner

Brand:
Slant/Fin
SKU:
36412251H
Rating:
(0)
Q&A:
(0)
TR-40H - 157000 BTU Output Packaged Water Oil Boiler w/ Burner
Magnifying glass
Hover image to zoom
36412251H has been discontinued
Discontinued June 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
210000 BTUs
Product Highlight: Height (Inches)
31.875" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Intrepid is one of the world’s best oil-fired boilers. Your best choice for home heating comfort, reliability and energy savings. The advanced design ensures superb performance, even duringextreme seasonal operating conditions.

Intrepid represents years of research and development, aimed at producing a boiler that would perform with efficiency and reliability, even during seasonal extremes that threaten the performance of ordinary boilers. Intrepid can reduce your fuel bills by up to 30% or more, while providing years of dependable service.

The contoured shape of Intrepid’s combustion chamber is computer-designed to support stable combustion. The uniquely configured heat exchanger has one of the lowest draft losses in the industry. Burners are configured for each specific model to provide smooth, clean, efficient operation, inaffected by reduced draft, low oil temperature or low air temperature.

Features:
  • Up to 86% Efficiency
  • Swing open and removable door
  • Top cleaning for easy service
  • .75 to 3.10 GPH firing rate
  • Cast-iron, wet base heat exchanger
  • Hot water and steam models
  • Low draft loss
  • Specs

    –
    Fuel Type:

    Oil

    System Type:

    Hydronic (Water)

    Efficiency:

    86%

    Vent Type:

    Atmospheric

    BTU Input:

    210000

    DOE Rating:

    181000

    IBR Rating:

    157000

    Warranty:

    10 Year Limited

    Height (Inches):

    31.875"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Need help calculating?
    Use Our Calculator
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM