Apply to be a TradeMaster!
Main product image of TR-40-1.60 WU - 164,000 BTU Output Knockdown Package Water Oil Boiler w/o Burner
Magnifying glass
Hover image to zoom

TR-40-1.60 WU - 164,000 BTU Output Knockdown Package Water Oil Boiler w/o Burner

Brand:
Slant/Fin
SKU:
36480151
Rating:
(0)
Q&A:
(0)
TR-40-1.60 WU - 164,000 BTU Output Knockdown Package Water Oil Boiler w/o Burner
Magnifying glass
Hover image to zoom
36480151 has been discontinued
Discontinued March 21, 2019
This product has been discontinued.

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
31.875" Height
Product Highlight: BTU Input
224000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Oil, Knockdown Package Water Boiler Without Burner, 164 MBH Net IBR, 189 MBH DOE, 1.60 gph Burner, 84.4% AFUE, Cast Iron Housing, Slant/Fin TR Series

The Intrepid boiler is designed to protect against the adverse effects of changing operating conditions. Many boilers suffer from poor combustion and soot buildup when their setup conditions are changed by cold oil, cold air or changes in chimney draft. The contoured shape of Intrepid’s heat exchanger has one of the lowest draft losses in the industry. This supports stable combustion. Burners are configured for each specific model to provide smooth, clean, efficient operation. Unlike most oil boilers , Intrepid’s push nipples are located to the side, out of the way of the flue gasses. This creates more uniform heat transfer, minimizes draft loss and reduces soot build-up.

Features:
  • Type: Knockdown Package
  • Series: TR
  • Fuel Type: Oil
  • Net IBR Rating: 164 MBH
  • DOE Heating Capacity: 189 MBH
  • Burner Capacity: 1.60 gph
  • AFUE Rating: 84.40%
  • Flue Outlet Size: 7"
  • Vent Type: 8" x 8" Rectangle, 7" ID Round, 15' Height
  • Housing Material: Cast Iron
  • Dimensions: 31" Length
  • For residential to light commercial requirements
  • Domestic hot water coil optional
  • Robust cast-iron heat exchanger
  • Installer-friendly features
  • More Btu's per section than ordinary boilers
  • Metal push nipple to connect individual sections

Specs

–
Fuel Type:

Oil

System Type:

Hydronic (Water)

Height (Inches):

31.875"

Efficiency:

84.4%

Vent Type:

Atmospheric

BTU Input:

224000

DOE Rating:

189000

IBR Rating:

164000

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM