Apply to be a TradeMaster!
Main product image of TR-50-2.10 223,000 BTU Packaged Intrepid Oil Water Boiler
Magnifying glass
Hover image to zoom

TR-50-2.10 223,000 BTU Packaged Intrepid Oil Water Boiler

Brand:
Slant/Fin
SKU:
36591151H
Rating:
(0)
Q&A:
(0)
TR-50-2.10 223,000 BTU Packaged Intrepid Oil Water Boiler
Magnifying glass
Hover image to zoom
36591151H has been discontinued
Discontinued October 18, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
TR-50-HP. 223,000 BTU Packaged Intrepid Oil Water Boiler (DOE compliant)
Brand:
Slant/Fin
SKU:36594551H
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Oil
Product Highlight: System Type
Hydronic (Water)

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Features:
  • Fuel: Oil-Fired
  • System: Hot Water
  • Combustion: Atmospheric
  • Capacity: 89 - 358 MBH
  • For residential to light commercial requirements
  • Domestic hot water coil optional
  • Robust cast-iron heat exchanger
  • Installer-friendly features
  • More Btu's per section than ordinary boilers
  • Metal push nipple to connect individual sections
  • 25 Year Limited Lifetime Warranty
  • Tankless Heater Features
  • Can accommodates a larger coil to maximize output
  • Cover plate is visible for easy inspection
  • Stainless steel cap nuts facilitate routine maintenance

Specs

Fuel Type:

Oil

System Type:

Hydronic (Water)

IBR Rating:

223000

DOE Rating:

256000

Efficiency:

84.06

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator