Apply to be a TradeMaster!
Main product image of 80,000 BTU Q3 Series High Efficiency 3-Pass Oil Boiler (Direct Vent)
Magnifying glass
Hover image to zoom

80,000 BTU Q3 Series High Efficiency 3-Pass Oil Boiler (Direct Vent)

Brand:
Slant/Fin
SKU:
Q3-4-DV
Rating:
(0)
Q&A:
(0)
80,000 BTU Q3 Series High Efficiency 3-Pass Oil Boiler (Direct Vent)
Magnifying glass
Hover image to zoom
Q3-4-DV has been discontinued
Discontinued June 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
105000 BTUs
Product Highlight: Height (Inches)
32.125" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

The Q3 boiler is a hot water boiler heating system which oil-fired cast iron boiler offers high-efficiency. Its cast-iron design is recognized by heating professionals everywhere as the longest lasting, most durable heat exchanger material. Your home will be more comfortable with an Q3 boiler because it does not use household air for combustion. It draws combustion air directly from the outdoors and expels exhaust directly to the outdoors through flexible exhaust tubing. Direct venting also reduces the risk of oily odors entering the living area.

The Q3 boiler is designed to protect against the adverse effects of changing operating conditions. Many boilers suffer from poor combustion and soot buildup when their setup conditions are changed by cold oil, cold air or changes in chimney draft. The contoured shape of Intrepid’s heat exchanger has one of the lowest draft losses in the industry. This supports stable combustion. Burners are configured for each specific model to provide smooth, clean, efficient operation. Unlike most oil boilers, Intrepid’s push nipples are located to the side, out of the way of the flue gasses. This creates more uniform heat transfer, minimizes draft loss and reduces soot build-up. .

Fuel: Oil Fired
System: Hot Water
Combustion: Atmospheric
Capacity: 105-231 MBH
Efficiency: 87.0% AFUE

Features:
  • For residential to light commercial requirements
  • Robust triple pass cast-iron heat exchanger
  • Direct Vent model available
  • Installer-friendly features
  • More BTU's per section than ordinary boilers
  • Metal push nipple to connect individual sections
  • 25 Year Limited Lifetime Warranty
  • DOE 2021 compliant
  • Quiet, Energy Star Certified Oil Boiler
  • High Limit Control with easy-to-program dial settings, boiler water temperature reset, low water cut off functionality
  • Compact Footprint
  • Multiple Venting Options
  • Flexible oil line combined with easy access heat exchanger with dual hinge swing door (right or left mount option)
  • Wide flue-ways for easy cleaning
  • Sight glass for flame observation
  • Removable 1/4” test port for draft overfire reading

Specs

–
Fuel Type:

Oil

Efficiency:

87%

BTU Input:

105000

DOE Rating:

92000

IBR Rating:

80000

Number of Sections:

4

Vent Size:

5"

Gallons Per Hour:

.75

Vent Type:

Direct Vent

System Type:

Hydronic (Water)

Height (Inches):

32.125"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

23 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM