Apply to be a TradeMaster!
Main product image of Sentry S-120 - 88,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas)
Magnifying glass
Hover image to zoom

Sentry S-120 - 88,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas)

Brand:
Slant/Fin
SKU:
S-120-EDP-NG
Rating:
(1)
Q&A:
(0)
Sentry S-120 - 88,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas)
Magnifying glass
Hover image to zoom
S-120-EDP-NG has been discontinued
Discontinued June 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
88000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Material
Cast Iron

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

The Slant/Fin Sentry is a hot water boiler heating system which is ideal for a wide variety of gas boiler requirements, as a replacement or for new installations. Its advanced design provides years of trouble-free, high efficiency operation while providing easy installation, even in sites with low chimney connections or low overhead clearance. The flue passage design, thermal pin pattern and consistent wall thickness of Sentry's cast-iron heat exchanger sections ensure uniform heat transfer with less thermal strain and metal fatigue.

  • Advanced design cast-iron heat exchanger provides superior performance, longer life
  • Reliable, motorized heavy-duty vent damper saves energy
  • Insulated jacket
  • Brand name controls

Specs

–
Fuel Type:

Natural Gas

BTU Input:

120000

BTU Output:

88000

DOE Rating:

101000

IBR Rating:

88000

Efficiency:

84.1%

Material:

Cast Iron

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Need help calculating?
Use Our Calculator

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just was instaled couple days ago so far is working great

i like it it is simple easy to operate
Ivan
Rochester NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?