Apply to be a TradeMaster!
Main product image of EL-451 Box Mount Transformer, 120 VAC Input/6 VAC Output 25 VA
Magnifying glass
Hover image to zoom

EL-451 Box Mount Transformer, 120 VAC Input/6 VAC Output 25 VA

Brand:
Sloan
SKU:
0345125
Rating:
(0)
Q&A:
(0)
EL-451 Box Mount Transformer, 120 VAC Input/6 VAC Output 25 VA
Magnifying glass
Hover image to zoom
$106.28 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Optima EL-451 25 VA Transformer. Box-Mount Transformer designed for used with PWT Systems

  • Transformers power different combinations of PWT Systems
  • Recommended for use on multi-combination units of urinals or closet sensor flush valves (hardwired only)
  • Box-mount
  • Can operate up to 8 units
  • Class II, UL Listed

Specs

–
Product Type:

Transformer

VA Rating:

25

Input:

120 Vac

Output:

6 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy