Apply to be a TradeMaster!
Main product image of 3/8" Elbow Swage Union
Magnifying glass
Hover image to zoom

3/8" Elbow Swage Union

Brand:
SmartLock
SKU:
ELSW3800
Rating:
(1)
Q&A:
(0)
3/8" Elbow Swage Union
Magnifying glass
Hover image to zoom
$42.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Aluminum Alloy

Description

–
3/8" Elbow Swage Union (ELSW3800) - SmartLock Swage Fitting
Connect copper or aluminum tubes to swage valves at a 90° angle without brazing or flaring. SmartLock ELSW3800 uses patented metal-to-metal sealing technology for permanent, zero-leak joints under any pressure or temperature. Standard wrenches align and tighten components automatically, letting technicians skip open flames and finish installs faster.

What's in the Box (pre-assembled)
  • One SmartLock ELSW3800 elbow swage union body
  • Two union nuts
  • Two ferrules
  • One positioning strip
Key Features
  • No brazing or flaring required. Tighten nuts to seal tube and valve connections without heat or flame.
  • 90° angle connection. Built-in elbow allows tight-space installations without separate fittings.
  • Automatic alignment. Positioning strip holds ferrules and body in perfect alignment for smooth assembly.
  • Metal-to-metal seal. Compression ferrules deform to seal under high pressure for lasting, leak-free joints.
  • Over-torque prevention. Built-in stops prevent nuts from overtightening and damaging the fitting.
  • Corrosion-resistant finish.
Compatibility
  • Works with all common refrigerants, including R-410A, R-22, R-134a, R-744, R-717 and A2L blends.
  • Suitable for copper-to-copper, copper-to-aluminum and aluminum-to-aluminum swage valve connections.
Installation & Tools
  • Tools needed. Standard open-end or adjustable wrenches only.
  • Installation tip. Hand-start nuts on valve and tube, then wrench-tighten until the fitting's torque stop engages.

Specs

–
Size:

3/8"

Material:

Aluminum Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Game changer for evaporator connection

Used to only be able to get these through Famous Supply and they wouldn't always have them in stock. Glad Supply House started stocking them! You only need two wrenches. No brazing/hot work. No press tool. There is no press equivalent (yet). I would only suggest getting the exact sized open ended wrenches for the model/size. They happen to be 22mm for this size. Check the manufacturer's website under FAQ.
No Braze Guy
OH
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy