Apply to be a TradeMaster!
Main product image of 3/4" Swage Union
Magnifying glass
Hover image to zoom

3/4" Swage Union

Brand:
SmartLock
SKU:
SWUN3400
Rating:
(3)
Q&A:
(0)
3/4" Swage Union
Magnifying glass
Hover image to zoom
$46.60 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum Alloy

Description

–
3/4" Swage Union (SWUN3400) - SmartLock Swage Fitting
Connect 3/4" copper or aluminum tubes to swage valves without brazing or flaring. SmartLock SWUN3400 uses patented metal-to-metal sealing technology for permanent, zero-leak joints under any pressure or temperature. Standard wrenches align and tighten components automatically, letting technicians skip open flames and finish installs faster.

What's in the Box (pre-assembled)
  • One SmartLock SWUN3400 union body
  • Two union nuts
  • Two ferrules
  • One positioning strip
Key Features
  • No brazing or flaring required. Tighten nuts to seal tubes and valves without heat or flame.
  • Automatic alignment. Positioning strip holds ferrules and body in perfect alignment for smooth assembly.
  • Metal-to-metal seal. Compression ferrules deform to seal under high pressure for lasting, leak-free joints.
  • Over-torque prevention. Built-in stops prevent nuts from overtightening and damaging the fitting.
  • Corrosion-resistant finish.
Compatibility
  • Works with all common refrigerants, including R-410A, R-22, R-134a, R-744, R-717 and A2L blends.
  • Suitable for copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections.
Installation & Tools
  • Tools needed. Standard open-end or adjustable wrenches only.
  • Installation tip. Hand-start nuts on tubes and valves, then wrench-tighten until the fitting's torque stop engages.

Specs

–
Size:

3/4"

Material:

Aluminum Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 3 reviews
50% would recommend this product
3
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Never received it

Was on back order and I waited just to receive an empty bag from UPS, side was ripped. Called customer service and they're shipping another one from Nevada further from me, thus will take additional week of waiting. I hope they will place them in a box not some plastic bag that rips on the seams.
Nass
Michigan
2 months ago
Was this review helpful to you?

A little tight on the swage

The swage end was farily hard to get on, but did go eventually with some persuasion. Better than their 7/8 swage products, but no where near as easy as the 3/8 stuff.
Stan
Michigan
5 months ago
Was this review helpful to you?

My ac unit

Been a heavy equipment mechanic for 40 years have done ac on cars and trucks. When my central ac unit went out I called 2 places and never got a call back I found an older but brand new replacement unit and installed myself. Seeing how crude brazing the lines is o knew there had to be an easier way so I bought the fittings and they are a breeze to install.
Mechanico
Nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy