Apply to be a TradeMaster!
Main product image of 3/8" Swage Union
Magnifying glass
Hover image to zoom

3/8" Swage Union

Brand:
SmartLock
SKU:
SWUN3800
Rating:
(6)
Q&A:
(0)
3/8" Swage Union
Magnifying glass
Hover image to zoom
$27.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Aluminum Alloy

Description

–
3/8" Swage Union (SWUN3800) - SmartLock Swage Fitting
Connect copper or aluminum tubes to swage valves without brazing or flaring. SmartLock SWUN3800 uses patented metal-to-metal sealing technology for permanent, zero-leak joints under any pressure or temperature. Standard wrenches align and tighten components automatically, letting technicians skip open flames and finish installs faster.

What's in the Box (pre-assembled)
  • One SmartLock SWUN3800 union body
  • Two union nuts
  • Two ferrules
  • One positioning strip
Key Features
  • No brazing or flaring required. Tighten nuts to seal tubes and valves without heat or flame.
  • Automatic alignment. Positioning strip holds ferrules and body in perfect alignment for smooth assembly.
  • Metal-to-metal seal. Compression ferrules deform to seal under high pressure for lasting, leak-free joints.
  • Over-torque prevention. Built-in stops prevent nuts from overtightening and damaging the fitting.
  • Corrosion-resistant finish.
Compatibility
  • Works with all common refrigerants, including R-410A, R-22, R-134a, R-744, R-717 and A2L blends.
  • Suitable for copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections.
Installation & Tools
  • Tools needed. Standard open-end or adjustable wrenches only.
  • Installation tip. Hand-start nuts on tubes and valves, then wrench-tighten until the fitting's torque stop engages.

Specs

–
Size:

3/8"

Material:

Aluminum Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Not cool at all, let me down

I wrote the wrong review on 3/4 but it belongs here. I always order from Supply house when it comes to plumbing, H-vac etc they never let me down, good price and fast shipping until now. I placed an order for 4 push connect fittings Smartlock brand Jul 16, they notified me about a backorder, and added expected dates, I received 2 on Jul 30th. Then an empty envelope on AUG 15, contacted them and reported the issue, they quickly told me they shipped them again, Aug 20 today I received the package not what I ordered but some random parts that equal the price, no invoice in the package, all previous orders had invoice paper, that means they knew exactly. I called back with pictures, and CSR lady told me the original items are backorder until Sep 14. I asked for a refund and she told me wait for RMA to return the wrong items, then they will decide on the refund. They just lost a customer and will take my business somewhere else. Waiting 1 month to be pulled around and waste my time and my customer time. Will attempt to pull a refund via my bank.
NASS
MICHIGAN
3 months ago
Was this review helpful to you?

never received

after 1 month never arrived, placing 5 faux stars, I rated it 1 star and my review was removed.
Shopper
Detroit
3 months ago
Was this review helpful to you?

I definitely will use this again

This product saved me from dragging a torch and nitrogen into the crawl space of 125 year old building. This is a game changer,
old timer
north east PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Game changer for condenser connection

Used to only be able to get these through Famous Supply and they wouldn't always have them in stock. Glad Supply House started stocking them! You only need two wrenches. No brazing/hot work. No press tool. There is no press equivalent (yet). I would only suggest getting the exact sized open ended wrenches for the model/size. They happen to be 22mm for this size. Check the manufacturer's website under FAQ.
No Braze Guy
OH
9 months ago
Was this review helpful to you?

Great for DIY — Solid, Leak-Free, and Easy to Use

Used the 3/8" Swage Union SmartLock on the high side of a 4-ton AC unit — worked perfectly. It's especially great for DIY installs. No need for brazing or specialized tools — just tighten it down and you're good to go. It costs a bit more than traditional fittings, but for doing a unit here or there, it's totally worth it. Saves time, avoids hassle, and gives peace of mind with a solid, leak-free connection.
Yasir Khan
Cleveland,Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part works great, very pleased.

The smartlock fittings are becoming a go to product in the ever changing hvac field. The new A2L refrigerants that are out plus building codes changing, brazing will become harder to do. The smartlock fittings attach directly to the vapor/liquid line and lock down snug every time. They're perfect for times you can't use brazing, such as ran out of brazing supplies or code won't allow it. I have used smartlock for over a year and absolutely love them.
Chris B.
Portland, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy