Apply to be a TradeMaster!
Main product image of 7/8" Swage Union
Magnifying glass
Hover image to zoom

7/8" Swage Union

Brand:
SmartLock
SKU:
SWUN7800
Rating:
(8)
Q&A:
(0)
7/8" Swage Union
Magnifying glass
Hover image to zoom
$54.60 each
In Stock
In Stock
Get 19 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Material
Aluminum Alloy

Description

–
7/8" Swage Union (SWUN7800) - SmartLock Swage Fitting
Connect 7/8" copper or aluminum tubes to swage valves without brazing or flaring. SmartLock SWUN7800 uses patented metal-to-metal sealing technology for permanent, zero-leak joints under any pressure or temperature. Standard wrenches align and tighten components automatically, letting technicians skip open flames and finish installs faster.

What's in the Box (pre-assembled)
  • One SmartLock SWUN7800 union body
  • Two union nuts
  • Two ferrules
  • One positioning strip
Key Features
  • No brazing or flaring required. Tighten nuts to seal tubes and valves without heat or flame.
  • Automatic alignment. Positioning strip holds ferrules and body in perfect alignment for smooth assembly.
  • Metal-to-metal seal. Compression ferrules deform to seal under high pressure for lasting, leak-free joints.
  • Over-torque prevention. Built-in stops prevent nuts from overtightening and damaging the fitting.
  • Corrosion-resistant finish.
Compatibility
  • Works with all common refrigerants, including R-410A, R-22, R-134a, R-744, R-717 and A2L blends.
  • Suitable for copper-to-copper, copper-to-aluminum and aluminum-to-aluminum connections.
Installation & Tools
  • Tools needed. Standard open-end or adjustable wrenches only.
  • Installation tip. Hand-start nuts on tubes and valves, then wrench-tighten until the fitting's torque stop engages.

Specs

–
Size:

7/8"

Material:

Aluminum Alloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 8 reviews
71% would recommend this product
4
out of 8 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
13%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Fantastic flameless solution

I used two of these and for other sizes in a single residential attic installation. It's been about a week now with no leaks and no failures. I was skeptical but absolutely did not want to torch in this hot attic. One of the factory swages was quite short and didn't extend all the way to the depth mark for the fitting but the interior sealing surface made good contact. I didn't ruin a single fitting. They are expensive but so convenient. Only time will tell if it'll hold up. I did a fair amount of manipulation of the lineset after installation and all the smartlocks are holding fine.
Jcrjet
Farmington UT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy this again

amazing product. easy to install. held the pressure up to 345 psi.
jeyespy
NEW JERSEY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredible flameless solution

I used 6 smartlock connections in a new installation on an old line set. I used 4 swage union connections, 2 reducing unions and one straight union. I am a first time user and did not have a single failure. It's only been a week so I can't speak to the long-term results.
Jcrjet
Farmington UT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was skeptical at first but no longer

the 7/8" was difficult to get over the swage. The manufacturer used a bolt inside the plug which stretched the end a little. The 3/8" swage union worked flawlessly.
old timer
north east PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

design change?

There is a review, right before mine which states that the 7/8 swage connection is very difficult to fit onto the swage end. I also saw an HVAC tech on YouTube using the exact same 7/8 swage fitting and he appeared to have the exact same problem. I installed mine today (05/31/26) and it slid on like a glove with zero effort. it was literally perfect at both the factory swage end as well as the tube end. I'm wondering if there was some sort of design change? no idea but five stars for the 7/8 in swage fitting I received.
Pat
Massachusetts
6 months ago
Was this review helpful to you?

Very hard to slip on

Whether it be a factory swage, or made by a hydraulic hand tool, these are VERY difficult to get on. The tube side is a little better, but the swage side is ridiculous. I think the manufacturer should open up their tolerances a little or something, because the 3/8 version slide on like butter. Not so with the 7/8. No leaks so far though, so at least that's good.
Stan
Michigan
6 months ago
Was this review helpful to you?

Hard to get on, but no leaks

Very difficult to get on compared to the 3/8 swage. Had to put a concerning amount of force to get the lock onto the factory swage. Also very hard to tighten to no gap. I would recommend a long adjustable to help tighten. I used a 10 inch adjustable and felt like I was going to break my arm getting it to no gap. However, it I pulled a vaccum down to 230 microns. So it definitely seals well. Only time will tell if it holds up
Chapman HVAC
SC
8 months ago
Was this review helpful to you?

Wouldnt Fit Factory Swage

Ive used these Twice But Not The 7/8. Was Very Dissapointed
Mack
Alabama
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy