Apply to be a TradeMaster!
Main product image of 10 Micron 30" Polypropylene Sediment Filter Cartridge, 7000125486
Magnifying glass
Hover image to zoom

10 Micron 30" Polypropylene Sediment Filter Cartridge, 7000125486

Brand:
Aqua-Pure
SKU:
7000125486
Rating:
(0)
Q&A:
(0)
10 Micron 30" Polypropylene Sediment Filter Cartridge, 7000125486
Magnifying glass
Hover image to zoom
$35.36 each
In Stock
In Stock
Get 169 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2.6" Diameter
Product Highlight: Material
Polypropylene
Product Highlight: Length (Inches)
30" Length

Description

–
Solventum is now Aqua-Pure


This item is a 10 Micron 30" Polypropylene Sediment Filter Cartridge, 7000125486 manufactured by Solventum.

Specs

–
Diameter (Inches):

2.6"

Material:

Polypropylene

Length (Inches):

30"

Reduction Claim:

Sediment

Product Type:

Filter Cartidge

Micron Rating:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy