The Day Savers – A National Tradesmen Day Contest
Main product image of 25 Micron 20" Polypropylene Sediment Filter Cartridge, 7000148451
Magnifying glass
Hover image to zoom

25 Micron 20" Polypropylene Sediment Filter Cartridge, 7000148451

Brand:
Solventum
SKU:
7000148451
Rating:
(0)
Q&A:
(0)
25 Micron 20" Polypropylene Sediment Filter Cartridge, 7000148451
Magnifying glass
Hover image to zoom
$13.51 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
20" Length
Product Highlight: Material
Polypropylene
Product Highlight: Diameter (Inches)
2.6" Diameter

Description

This item is a 25 Micron 20" Polypropylene Sediment Filter Cartridge, 7000148451 manufactured by Solventum.

Specs

Length (Inches):

20"

Micron Rating:

25

Product Type:

Filter Cartidge

Reduction Claim:

Sediment

Material:

Polypropylene

Diameter (Inches):

2.6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy