Apply to be a TradeMaster!
Main product image of 6" X 6" X 6" Sch. 40 PVC Junction Box
Magnifying glass
Hover image to zoom

6" X 6" X 6" Sch. 40 PVC Junction Box

Brand:
Southwire
SKU:
1226
Rating:
(3)
Q&A:
(0)
6" X 6" X 6" Sch. 40 PVC Junction Box
Magnifying glass
Hover image to zoom
$51.13 each
In Stock
In Stock
Get 2 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
6" x 6" x 6"

Description

–
Topaz PVC products are strong and long lasting; precisely fabricated for optimal safety during installations. Our Schedule 40 PVC NEMA 3R Junction Box, designed without entrance hubs to allow multiple conduit connections is rust proof, resistant to corrosion from acids and nonconductive. Assembly includes removable blank cover, complete with screws; model 1233 UL listed and NEMA 1 rated; models 1234 & 1235 not UL listed; models 1221 to 1232 cULus approved.

Features:

  • A surface mounted enclosure without entrance hubs which allows multiple conduits to be connected and wire splices made within
  • Material: PVC
  • Screws: Zinc plated steel
  • Base Unit of Measure: PCS
  • NEMA 3 Rated


Applications:
  • Appropriate round hole for conduit entrance must be cut
  • Male adapters or box adapters may be used to secure conduit to the box
  • May be concrete encased or buried (not warranted or listed to be watertight for all circumstances)

Specs

–
Product Type:

Junction Box

Size:

6" x 6" x 6"

Material:

PVC

Enclosure Type:

NEMA 3

Application:

Conduit Connection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Well made product at a great price

Great website, quality products at great prices!
Brooklyn
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product and just the right size

I used this product as a junction box to allow more room for conductors to be terminated. Highly recommend Supply House and now have them saved to favorites.
Wilson
Raphine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Product is good but the service provided by this company is the value. Fast order processing, good prices, fast, economical shipping. I will buy from this place anytime I can!
JR
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy