Apply to be a TradeMaster!
Main product image of 16" x 14" x 6" Sch. 40 PVC Junction Box
Magnifying glass
Hover image to zoom

16" x 14" x 6" Sch. 40 PVC Junction Box

Brand:
Southwire
SKU:
1232
Rating:
(3)
Q&A:
(0)
16" x 14" x 6" Sch. 40 PVC Junction Box
Magnifying glass
Hover image to zoom
$132.66 each
Out of Stock
Out of Stock
Get it Fri, Nov 13 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
16" x 14" x 6"

Description

–
Topaz's 16" x 14" x 6" PVC products are strong and long lasting; precisely fabricated for optimal safety during installations. Our Schedule 40 PVC Junction Box is a surface mounted enclosure, designed without entrance hubs, to allow multiple conduit connections and wire splices made within.

Features
  • NEMA 3 rated where indicated
  • A surface mounted enclosure without entrance hubs which allows multiple conduits to be connected and wire splices made within


Applications
  • Appropriate round hole for conduit entrance must be cut
  • Male adapters or box adapters may be used to secure conduit to the box
  • May be concrete encased or buried (not warranted or listed to be watertight for all circumstances)


Standard Material
  • PVC
  • Screws - Zinc plated steel

Specs

–
Product Type:

Junction Box

Size:

16" x 14" x 6"

Material:

PVC

Enclosure Type:

NEMA-1

Application:

Conduit Connection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Box

This is a standard box.
Doug
Northern California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the customer service!

Supply House goes above and beyond to help their customers. I needed something quickly and had questions. I was given the information I needed and received the product the next day!
GES
Columbus, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

very good
Jose
Doral Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy