Apply to be a TradeMaster!
Main product image of 12/3 UF-B Copper Underground Feeder & Branch Circuit Cable w/ Ground Wire (250' Coil)
Magnifying glass
Hover image to zoom

12/3 UF-B Copper Underground Feeder & Branch Circuit Cable w/ Ground Wire (250' Coil)

Brand:
Southwire
SKU:
13058355
Rating:
(0)
Q&A:
(0)
12/3 UF-B Copper Underground Feeder & Branch Circuit Cable w/ Ground Wire (250' Coil)
Magnifying glass
Hover image to zoom
$280.26 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Gray
Product Highlight: Voltage
600V

Description

–
Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket.

Overview

Southwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.
Southwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.

Specifications:
  • Size (AWG or KCMIL): 12 AWG
  • No. of Conductors: 3
  • No. of Strands: 1
  • Size (AWG): 12
  • No. of Grounds: 1
  • Nom. Width (MILS): 626 mils
  • Nom. Height (MILS): 183 mils
  • Insulation Thickness (MILS): 15 mils
  • Nominal Total Weight (lbs/1000'): 131lbs/1000'

Specs

–
Length (Feet):

250'

Wire Type:

NM-B/UF Cable

Color:

Gray

Product Type:

Cable

Conductors:

3

AWG:

12

Voltage:

600V

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy