Apply to be a TradeMaster!
Main product image of 3/4" EMT Comp-Flex Coupling
Magnifying glass
Hover image to zoom

3/4" EMT Comp-Flex Coupling

Brand:
Southwire
SKU:
132TZ
Rating:
(0)
Q&A:
(0)
3/4" EMT Comp-Flex Coupling
Magnifying glass
Hover image to zoom
$3.05 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/4"

Description

–
The Topaz line of EMT conduit connectors and couplings are versatile, efficient and built to last. Our screw in Combination Coupling, EMT compression to FLEX is ideal for a secure joining of flexible metal conduit to EMT. Constructed from corrosion resistant zinc die cast, this compression to screw in type coupling features a smooth pulling surface for wires and require no screws, clamps or fasteners to secure the connection.

Features:
  • Screw in to compression type
  • Combination coupling used to join flexible metallic conduit to EMT
Applications:
  • Indoor use only
  • Use to join EMT conduit to flexible metallic conduit
  • Suitable for: 1/2" steel, steel reduced wall, and aluminum flexible metal conduit to EMT, 3/4"-1" flexible metal conduit to EMT

Specs

–
Size:

3/4"

Material:

Zinc Die Cast

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy