Apply to be a TradeMaster!
Main product image of 1" PVC ENT Threaded Terminal Adapter, Sch. 40
Magnifying glass
Hover image to zoom
1" PVC ENT Threaded Terminal Adapter, Sch. 40
Magnifying glass
Hover image to zoom
$3.85 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Connection Type
Male Threaded Connection

Description

–
Topaz’s Schedule 40 PVC ENT threaded Terminal Adapters securely join ENT fittings that accept a male thread and a lock nut. Impact resistant and rust proof, our couplings do not require the use of solvent cement for installations. Available in 1/2” to 2” sizes; cULus approved.

Features:
  • Base Unit of Measure: PCS
  • Material: Impact Resistant PVC
  • Threaded male end
  • Concrete-tight, requiring no solvent welding or tape around the connections
  • Unique six locking tab design has a pull-out resistance of up to 175 lbs
  • Approved for noncombustible 2 hr. & 4 hr. fire-rated floor/ceiling assemblies
  • Impact resistant; rust proof
  • Use to join tubing to ENT box or fitting
  • For use with other ENT fittings that accept a male thread and locknut

Specs

–
Size:

1"

Application:

Conduit Connection

Material:

PVC

Connection Type:

Male Threaded

Pipe Schedule:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy