Apply to be a TradeMaster!
Main product image of 1/2" PVC ENT Snap-In Terminal Adapter, Sch. 40
Magnifying glass
Hover image to zoom

1/2" PVC ENT Snap-In Terminal Adapter, Sch. 40

Brand:
Southwire
SKU:
1611
Rating:
(0)
Q&A:
(0)
1/2" PVC ENT Snap-In Terminal Adapter, Sch. 40
Magnifying glass
Hover image to zoom
$3.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Snap-In Connection

Description

–
Topaz’s Schedule 40 PVC ENT Terminal Adapters securely join tubing to an ENT box or fitting. Easy to install snap in style assures secure connections. Fabricated from impact resistant and rust proof PVC, our couplings do not require the use of solvent cement for installations. Available in 1/2” to 1” sizes; cULus approved.

Features:
  • Base Unit of Measure: PCS
  • Material: Impact Resistant PVC
  • Double snap
  • Concrete-tight, requiring no solvent welding or tape around the connections
  • Unique six locking tab design has a pull-out resistance of up to 175 lbs
  • Approved for noncombustible 2 hr. & 4 hr. fire-rated floor/ceiling assemblies
  • Impact resistant; rust proof
  • For use with Topaz ENT Flexible Conduit in residential, commercial or institutional applications
  • Male and female ends of coupling secure fitting to tubing

Specs

–
Size:

1/2"

Application:

Conduit Connection

Material:

PVC

Connection Type:

Snap-In

Pipe Schedule:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy