Apply to be a TradeMaster!
Main product image of SIMpull THHN Copper Wire & Cable, 1 Con, 19 Strand, 6 AWG, 600V - Black (500' Spool)
Magnifying glass
Hover image to zoom

SIMpull THHN Copper Wire & Cable, 1 Con, 19 Strand, 6 AWG, 600V - Black (500' Spool)

Brand:
Southwire
SKU:
20493301
Rating:
(0)
Q&A:
(0)
SIMpull THHN Copper Wire & Cable, 1 Con, 19 Strand, 6 AWG, 600V - Black (500' Spool)
Magnifying glass
Hover image to zoom
$736.66 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Black

Description

–

Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services,

feeders and branch circuits in commercial or industrial applications as specified in the National Electrical

Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be

installed without application of a pulling lubricant.


Features:

  • ASTM - B3, B8, and B787 (19 Wire Combination Unilay-Stranded)
  • UL Standards 83, 758, 1063, and 1581
  • CSA C22.2 No. 75, T90 Nylon/TWN75 Sizes through 1000 kcmil
  • NOM-ANCE 90 degree celcius
  •  Federal Specification A-A-59544
  • NEMA WC-70 (ICEA S-95-658) Construction Requirements
  • National Electrical Code, NFPA 70
  • CT Rated in Sizes 1/0 AWG and larger
  • VW-1 - Sizes 14 through 1 AWG
  • FT1 - All Sizes
  • Sunlight Resistant - Sizes 8 AWG and larger
  • AWM - Sizes 14 through 6 AWG
  • MTW - Stranded Constructions Only
  • RoHS/REACH Compliant

Specs

–
Package Type:

Reels

Length (Feet):

500'

Voltage:

600V

Product Type:

Cable Wire

Type:

Stranded

AWG:

6

Color:

Black

Conductors:

1

Wire Type:

THHN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy