Apply to be a TradeMaster!
SIMpull THHN Copper Wire & Cable, 1 Con, 19 Strand, 3/0 AWG, 600V - Black (500' Reel)

SIMpull THHN Copper Wire & Cable, 1 Con, 19 Strand, 3/0 AWG, 600V - Black (500' Reel)

Brand:
Southwire
SKU:
20507002
Rating:
(0)
Q&A:
(0)
SIMpull THHN Copper Wire & Cable, 1 Con, 19 Strand, 3/0 AWG, 600V - Black (500' Reel)
$2,698.38 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Mon, Nov 2

Lift Gate

–
This product weighs 296.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Voltage
600V
Product Highlight: Color
Black

Description

–
THHN 3/0 Str Cu SIM Bk 500R

Specs

–
Type:

Stranded

Conductors:

1

Package Type:

Reels

Length (Feet):

500'

AWG:

3/0

Voltage:

600V

Color:

Black

Product Type:

Wire

Wire Type:

THHN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy